- SR Series Air Cylinder
- Stainless Steel Body
- Pivot & Nose Mount w/Pivot Pin
- Double Acting
- 1 1/2" Bore x 3/8" Stroke
description
- Small bore and high performance at an economical price. Type 304 stainless steel tube, stainless steel rod and aluminum caps make this the perfect cylinder when a high performance, small bore cylinder is required.
applications
- Packaging equipment
- Light conveyor applications
features
- Lip-seal piston seals
- Stainless steel rod (1 1/2" bores and smaller)
- Prelubricated
- Interchanges with all brands
| Series | SR Series |
| Rod End Style | Male |
| Cylinder Bore Size | 1.5 in |
| Material | Stainless Steel |
| Mounting Style | DP |
| Rod End Thread | 7/16-20 |
| Port Size | 1/8 |
| Wearstrip | w/o Wearstrip |
| Lube Specification | Prelubricated |
| Cushions | Noncushioned |
| Magnetic Piston | No |
| Cylinder Type | Double Acting |
| End Cap Material | Aluminum |
| Port Type | NPTF |
| Fluid Medium | Air |
| Bumpers | w/o Bumpers |
| Temperature Range [Max] | 165 °F |
| Pressure [Max] | 250 psi |
| Repairable | Non-Repairable Style |
| Temperature Range [Min] | -10 °F |
| Seal Material | Lip Seal, Nitrile |
| Mounting Style Description | Pivot & Nose Mount w/ Pivot Pin |
| Rod Diameter | 7/16 in |
| Rod Material | Steel |
| Weight | 5.0 LB |

