Skip to content Skip to navigation menu
Parker/Schrader Bellows1.50DSR03.0

1.50DSR03.0

Series SR Stainless Steel Body Air Cylinder
Item #101591452
  • SR Series Air Cylinder
  • Stainless Steel Body
  • Nose Mount
  • Double Acting
  • 1 1/2" Bore x 3" Stroke
  • 7/16" Steel Rod
  • 1/8 NPTF Port
  • w/o Bumpers
  • Lip Seal, Nitrile
  • Aluminum End Caps
  • Non-Cushioned
+ Show More + Show Less
Parker/Schrader Bellows1.50DSR03.0
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • SR Series Air Cylinder
  • Stainless Steel Body
  • Nose Mount
  • Double Acting
  • 1 1/2" Bore x 3" Stroke

description

  • Small bore and high performance at an economical price. Type 304 stainless steel tube, stainless steel rod and aluminum caps make this the perfect cylinder when a high performance, small bore cylinder is required.

applications

  • Light conveyor applications
  • Packaging equipment

features

  • Aluminum caps
  • Built to order
  • Interchanges with all brands
  • Lip-seal piston seals
  • Prelubricated
  • Stainless steel rod (1 1/2" bores and smaller)
  • Type 304 stainless steel tube
Cylinder Type Double Acting
Cylinder Bore Size 1.5 in
Material Stainless Steel
Wearstrip w/o Wearstrip
Mounting Model (DXP) D
Mounting Style Description Nose Mount
Temperature Range [Max] 165 °F
Bumpers w/o Bumpers
Fluid Medium Air
Repairable Non-Repairable Style
Mounting Style D
Rod Material Steel
Temperature Range [Min] -10 °F
Rod Diameter 7/16 in
End Cap Material Aluminum
Series SR Series
Lube Specification Prelubricated
Port Size 1/8
Cushions Noncushioned
Magnetic Piston No
Seal Material Lip Seal, Nitrile
Pressure [Max] 250 psi
Rod End Thread 7/16-20
Port Type NPT
Rod End Style Male
Weight 0.95 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison