- Self-Aligning Rod End Coupler for 1 1/2-12FM to 1 1/2-12M Thread
| Threads per Inch | 12 |
| Thread Type | UNF |
| Thread Size | 1 1/2 |
| Coupler O.D. | 4 in |
| Weight | 9.95 LB |
| Threads per Inch | 12 |
| Thread Type | UNF |
| Thread Size | 1 1/2 |
| Coupler O.D. | 4 in |
| Weight | 9.95 LB |