- Self-Aligning Rod End Coupler for 7/16-20FM to 7/16-20M Thread
| Thread Size | 7/16 |
| Thread Type | UNF |
| Coupler O.D. | 1 3/8 in |
| Threads per Inch | 20 |
| Weight | 0.54 LB |
| Thread Size | 7/16 |
| Thread Type | UNF |
| Coupler O.D. | 1 3/8 in |
| Threads per Inch | 20 |
| Weight | 0.54 LB |