- Self-Aligning Rod End Coupler for 3/4-16FM to 3/4-16M Thread
| Coupler O.D. | 2 in |
| Thread Size | 3/4 |
| Thread Type | UNF |
| Threads per Inch | 16 |
| Weight | 1.4 LB |
| Coupler O.D. | 2 in |
| Thread Size | 3/4 |
| Thread Type | UNF |
| Threads per Inch | 16 |
| Weight | 1.4 LB |