- Self-Aligning Rod End Coupler for 7/8-14 FM to 7/8-14 M Thread
| Coupler O.D. | 2 in |
| Threads per Inch | 14 |
| Thread Type | UNF |
| Thread Size | 7/8 |
| Weight | 1.425 LB |
| Coupler O.D. | 2 in |
| Threads per Inch | 14 |
| Thread Type | UNF |
| Thread Size | 7/8 |
| Weight | 1.425 LB |