- Self-Aligning Rod End Coupler for 1-14FM to 1-14M Thread
| Coupler O.D. | 3 1/8 in |
| Thread Size | 1 |
| Threads per Inch | 14 |
| Thread Type | UNS |
| Weight | 4.62 LB |
| Coupler O.D. | 3 1/8 in |
| Thread Size | 1 |
| Threads per Inch | 14 |
| Thread Type | UNS |
| Weight | 4.62 LB |