- Self-Aligning Rod End Coupler for 1 1/4-12FM to 1 1/4-12M Thread
| Coupler O.D. | 3 1/8 in |
| Threads per Inch | 12 |
| Thread Type | UNEF |
| Thread Size | 1 1/4 |
| Weight | 4.62 LB |
| Coupler O.D. | 3 1/8 in |
| Threads per Inch | 12 |
| Thread Type | UNEF |
| Thread Size | 1 1/4 |
| Weight | 4.62 LB |