- SR Series Air Cylinder
- Stainless Steel Body
- Pivot & Nose Mount w/o Pivot Pin
- Double Acting
- 2" Bore x 7" Stroke
description
- Small bore and high performance at an economical price. Type 304 stainless steel tube, stainless steel rod and aluminum caps make this the perfect cylinder when a high performance, small bore cylinder is required.
applications
- Packaging equipment
- Light conveyor applications
features
- Lip-seal piston seals
- Stainless steel rod (1 1/2" bores and smaller)
- Prelubricated
- Interchanges with all brands
| Temperature Range [Min] | -10 °F |
| Cylinder Bore Size | 2 in |
| Rod End Style | Male |
| Rod Material | Steel |
| Fluid Medium | Air |
| Temperature Range [Max] | 165 °F |
| Cylinder Type | Double Acting |
| Port Type | NPTF |
| Cushions | Noncushioned |
| Rod End Thread | 1/2-20 |
| Material | Stainless Steel |
| Mounting Style | DXP |
| Repairable | Non-Repairable Style |
| Series | SR Series |
| Lube Specification | Prelubricated |
| Rod Diameter | 5/8 in |
| Bumpers | w/o Bumpers |
| Port Size | 1/4 |
| Mounting Style Description | Pivot & Nose Mount w/o Pivot Pin |
| End Cap Material | Aluminum |
| Seal Material | Lip Seal, Nitrile |
| Magnetic Piston | No |
| Wearstrip | w/o Wearstrip |
| Pressure [Max] | 250 psi |
| Weight | 8.0 LB |

