There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Small bore and high performance at an economical price. Type 304 stainless steel tube, stainless steel rod and aluminum caps make this the perfect cylinder when a high performance, small bore cylinder is required.
applications
Packaging equipment
Light conveyor applications
features
Interchanges with all brands
Lip-seal piston seals
Type 304 stainless steel tube
Stainless steel rod
Aluminum caps
Port Type
NPTF
Series
SRM Series
Cylinder Type
Double Acting
Mounting Style Description
Pivot & Nose Mount w/o Pivot Pin
Repairable
Non-Repairable Style
Rod Material
Steel
Rod End Style
Male
Cushions
Noncushioned
Magnetic Piston
No
Mounting Style
DXP
Temperature Range [Min]
14 °F
Port Size
1/4
Lube Specification
Prelubricated
Pressure [Max]
250 psi
Material
Stainless Steel
Rod End Thread
1/2-20
Cylinder Bore Size
2 in
Rod Diameter
5/8 in
Temperature Range [Max]
140 °F
End Cap Material
Aluminum
Fluid Medium
Air
Wearstrip
w/o Wearstrip
Bumpers
w/o Bumpers
Seal Material
Lip Seal, Nitrile
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back