There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Small bore and high performance at an economical price. Type 304 stainless steel tube, stainless steel rod and aluminum caps make this the perfect cylinder when a high performance, small bore cylinder is required.
applications
Packaging equipment
Light conveyor applications
features
Interchanges with all brands
Lip-seal piston seals
Type 304 stainless steel tube
Stainless steel rod
Aluminum caps
Seal Material
Lip Seal, Nitrile
Fluid Medium
Air
Lube Specification
Prelubricated
Pressure [Max]
250 psi
Repairable
Non-Repairable Style
Temperature Range [Min]
14 °F
Rod End Thread
1/2-20
Temperature Range [Max]
140 °F
Rod Diameter
5/8 in
Rod Material
Steel
Cylinder Bore Size
2 in
Cylinder Type
Double Acting
Mounting Style Description
Pivot & Nose Mount w/o Pivot Pin
Series
SRM Series
Magnetic Piston
No
Rod End Style
Male
Mounting Style
DXP
Port Size
1/4
Wearstrip
w/o Wearstrip
End Cap Material
Aluminum
Bumpers
w/o Bumpers
Material
Stainless Steel
Port Type
NPTF
Cushions
Noncushioned
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back