There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Small bore and high performance at an economical price. Type 304 stainless steel tube, stainless steel rod and aluminum caps make this the perfect cylinder when a high performance, small bore cylinder is required.
applications
Packaging equipment
Light conveyor applications
features
Interchanges with all brands
Lip-seal piston seals
Type 304 stainless steel tube
Stainless steel rod
Aluminum caps
Cushions
Noncushioned
Seal Material
Lip Seal, Nitrile
Rod Material
Steel
Repairable
Non-Repairable Style
Mounting Style
DXP
Series
SRM Series
Material
Stainless Steel
Rod Diameter
5/8 in
Wearstrip
w/o Wearstrip
Port Type
NPTF
Fluid Medium
Air
Temperature Range [Min]
14 °F
Mounting Style Description
Pivot & Nose Mount w/o Pivot Pin
Lube Specification
Prelubricated
Cylinder Type
Double Acting
Magnetic Piston
No
Port Size
1/4
Rod End Thread
1/2-20
Temperature Range [Max]
140 °F
Cylinder Bore Size
2 in
Pressure [Max]
250 psi
Rod End Style
Male
End Cap Material
Aluminum
Bumpers
w/o Bumpers
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back