There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
The Schrader Bellows nonrotating 2MNR pneumatic cylinder is available in 1 1/2" to 4" bores. Based on the Econoram II design, the 2MNR nonlube cylinder is designed to meet today's requirements for low-cost, efficient, linear motion actuators. The 2MNR and Econoram II share the same four cap end mounting styles for maximum mounting flexibility (MP4, MP2, MP1, and MF1).
features
1 1/2", 2", 2 1/2", 3 1/4", and 4" bores
NFPA interchangeable
Flexible mounting styles
Prepared for switches
Extruded aluminum body
Steel tooling plate with four mounting holes
Cushioned both ends
Stroke Length [Max]
4 in
Rod End Thread
5/16 - 5/8
Cylinder Bore Size
1.5 in, 2 in, 2.5 in, 3.25 in, 4 in
Mounting
11 Standard
Rod Diameter
5/16 in, 5/8 in
Force @ 60 psi
250 lbf
Weight
0.0 LB
Build To Order
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back