- Forged Rod Clevis for 1" Miniature Brass Cylinder
- 5/16" Pin Size
- 5/16-24 Female Thread
description
- Custom mounting hardware for easy installation.
| Threads per Inch | 24 |
| Cylinder Bore Size | 1 in |
| Thread Size | 5/16 |
| Hardware Type | Rod Clevis, Forged |
| Thread Type | UNF |
| Series | Miniature Brass |
| Pin Size | 5/16 in |
| Weight | 1.0 LB |

