Skip to content Skip to navigation menu
product.substitute.product.cross.plant.status.header.line1.ZR
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Parker/Schrader BellowsA2X6-C

A2X6-C

A2 & A3 Series Heavy Industrial Adjustable Shock Absorber
Item #104548087
  • Adjustable Shock Absorber
  • 2" Bore x 6" Stroke
  • Clevis Mounting
  • No Button
  • Spring Return
  • Internal Accumulator
+ Show More + Show Less
Parker/Schrader BellowsA2X6-C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Adjustable Shock Absorber
  • 2" Bore x 6" Stroke
  • Clevis Mounting
  • No Button
  • Spring Return

description

  • A2 and A3 series adjustable shock absorbers are capable of decelerating heavy-duty loads. The units are easily adjusted by means of a hex socket adjuster located at the bottom of the outer body.

applications

  • Foundry
  • Steel
  • Marine
  • Lumber
  • Heavy equipment industries

features

  • Maintenance-free

caution

  • Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
  • Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
  • Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
Body Material Steel Body w/Black Oxide Finish
Mounting Clevis
Effective Wt. Heavy
Thread Type N/A
Return Force [Min] 34 lbs
Return Method Spring Return
Piston Rod Material High Tensile Steel, Hardened & Chrome Plated
Accumulator Style Internal Accumulator
Operating Temperature [Min] 10 °F
Bore Size 2 in
Effective Wt. Range [Max] 190000 lbs
Impact Velocity Range [Min] 0.33 ft/s
Effective Wt. Range [Min] 570 lbs
Body Style Non-Threaded
Thread Size N/A
Return Force [Max] 90 lbs
Shock Absorber Type Adjustable
Return Time 0.6 s
Buttons w/o Button
Operating Temperature [Max] 150 °F
Oil Type ATF
Impact Velocity Range [Max] 16.5 ft/s
Mechanical Stop Must Be Provided 0.09 in Before End of Stroke
Stroke 6 in
Energy per Cycle 120000 in lb
Weight 42.6 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison