Skip to content Skip to navigation menu
product.substitute.product.cross.plant.status.header.line1.ZR
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Parker/Schrader BellowsA2X8-S

A2X8-S

A2 & A3 Series Heavy Industrial Adjustable Shock Absorber
Item #104503968
  • Adjustable Shock Absorber
  • 2" Bore x 8" Stroke
  • Side Foot Mounting
  • Steel Button
  • Spring Return
  • Internal Accumulator
+ Show More + Show Less
Parker/Schrader BellowsA2X8-S
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Adjustable Shock Absorber
  • 2" Bore x 8" Stroke
  • Side Foot Mounting
  • Steel Button
  • Spring Return

description

  • A2 and A3 series adjustable shock absorbers are capable of decelerating heavy-duty loads. The units are easily adjusted by means of a hex socket adjuster located at the bottom of the outer body.

applications

  • Foundry
  • Steel
  • Marine
  • Lumber
  • Heavy equipment industries

features

  • Maintenance-free

caution

  • Some chemicals can cause damage
  • Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
  • Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
  • Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
Mounting Side Foot
Return Force [Min] 51 lbs
Buttons w/ Steel Button
Oil Type ATF
Stroke 8 in
Shock Absorber Type Adjustable
Mechanical Stop Must Be Provided 0.09 in Before End of Stroke
Effective Wt. Heavy
Effective Wt. Range [Max] 200000 lbs
Energy per Cycle 170000 in lb
Operating Temperature [Max] 150 °F
Return Method Spring Return
Body Material Steel Body w/Black Oxide Finish
Body Style Non-Threaded
Effective Wt. Range [Min] 580 lbs
Piston Rod Material High Tensile Steel, Hardened & Chrome Plated
Return Time 0.7 s
Operating Temperature [Min] 10 °F
Thread Type N/A
Accumulator Style Internal Accumulator
Impact Velocity Range [Min] 0.33 ft/s
Return Force [Max] 144 lbs
Thread Size N/A
Bore Size 2 in
Impact Velocity Range [Max] 16.5 ft/s
Weight 49.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison