Skip to content Skip to navigation menu
product.substitute.product.cross.plant.status.header.line1.ZR
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Parker/Schrader BellowsA3X5-S

A3X5-S

A2 & A3 Series Heavy Industrial Adjustable Shock Absorber
Item #104548088
  • Adjustable Shock Absorber
  • 3" Bore x 5" Stroke
  • Side Foot Mounting
  • Steel Button
  • Spring Return
  • Internal Accumulator
+ Show More + Show Less
Parker/Schrader BellowsA3X5-S
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Adjustable Shock Absorber
  • 3" Bore x 5" Stroke
  • Side Foot Mounting
  • Steel Button
  • Spring Return

description

  • A2 and A3 series adjustable shock absorbers are capable of decelerating heavy-duty loads. The units are easily adjusted by means of a hex socket adjuster located at the bottom of the outer body.

applications

  • Foundry
  • Steel
  • Marine
  • Lumber
  • Heavy equipment industries

features

  • Maintenance-free

caution

  • Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
  • Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact

options

  • A no-button option is available as a special
Impact Velocity Range [Min] 0.33 ft/s
Oil Type ATF
Impact Velocity Range [Max] 16.5 ft/s
Operating Temperature [Min] 10 °F
Return Method Spring Return
Buttons w/ Steel Button
Body Material Steel Body w/Black Oxide Finish
Piston Rod Material High Tensile Steel, Hardened & Chrome Plated
Energy per Cycle 140000 in lb
Shock Absorber Type Adjustable
Effective Wt. Range [Max] 340000 lbs
Accumulator Style Internal Accumulator
Stroke 5 in
Return Time 0.6 s
Operating Temperature [Max] 150 °F
Mechanical Stop Must Be Provided 0.09 in Before End of Stroke
Thread Size N/A
Mounting Side Foot
Effective Wt. Extra Heavy
Body Style Non-Threaded
Return Force [Max] 156 lbs
Bore Size 3 in
Thread Type N/A
Return Force [Min] 59 lbs
Effective Wt. Range [Min] 1050 lbs
Weight 72.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison