Skip to content Skip to navigation menu
product.substitute.product.cross.plant.status.header.line1.ZR
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Parker/Schrader BellowsA3X8-S

A3X8-S

A2 & A3 Series Heavy Industrial Adjustable Shock Absorber
Item #104503969
  • Adjustable Shock Absorber
  • 3" Bore x 8" Stroke
  • Side Foot Mounting
  • Steel Button
  • Spring Return
  • Internal Accumulator
+ Show More + Show Less
Parker/Schrader BellowsA3X8-S
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Adjustable Shock Absorber
  • 3" Bore x 8" Stroke
  • Side Foot Mounting
  • Steel Button
  • Spring Return

description

  • A2 and A3 series adjustable shock absorbers are capable of decelerating heavy-duty loads. The units are easily adjusted by means of a hex socket adjuster located at the bottom of the outer body.

applications

  • Foundry
  • Steel
  • Marine
  • Lumber
  • Heavy equipment industries

features

  • Maintenance-free

caution

  • Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
  • Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
  • Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact

options

  • A no-button option is available as a special
Bore Size 3 in
Body Style Non-Threaded
Effective Wt. Extra Heavy
Return Method Spring Return
Energy per Cycle 250000 in lb
Return Force [Max] 162 lbs
Piston Rod Material High Tensile Steel, Hardened & Chrome Plated
Mounting Side Foot
Oil Type ATF
Mechanical Stop Must Be Provided 0.09 in Before End of Stroke
Return Time 0.8 s
Accumulator Style Internal Accumulator
Body Material Steel Body w/Black Oxide Finish
Thread Size N/A
Stroke 8 in
Operating Temperature [Min] 10 °F
Impact Velocity Range [Max] 16.5 ft/s
Buttons w/ Steel Button
Effective Wt. Range [Min] 1200 lbs
Operating Temperature [Max] 150 °F
Effective Wt. Range [Max] 400000 lbs
Return Force [Min] 62 lbs
Impact Velocity Range [Min] 0.33 ft/s
Shock Absorber Type Adjustable
Thread Type N/A
Weight 84.9 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison