- Rod Gland Cartridge Kit
- 5/8" Rod Diameter
- Made of Nitrile
description
- Kit includes two end seal o-rings.
includes
- Gland cartridge
- Gland wiperseal
- Gland lipseal
- Gland back-up washer
- Gland to head O-ring
| Cylinder Bore Size | 1 1/2 in, 2 in, 2 1/2 in |
| Series | PA-2 Series |
| Seal Material | Buna-N |
| Rod Diameter | 5/8 in |
| Hardware Type | Gland Cartridge Kit |
| Weight | 0.269 LB |
-
Prop 65


