- Rod Gland Cartridge Kit
- 1 3/8" Rod Diameter
- Made of Nitrile
description
- Kit includes two end seal o-rings.
includes
- Gland cartridge
- Gland wiperseal
- Gland lipseal
- Gland back-up washer
- Gland to head O-ring
| Seal Material | Buna-N |
| Cylinder Bore Size | 2 1/2 in, 3 1/4 in, 4 in, 5 in |
| Rod Diameter | 1 3/8 in |
| Hardware Type | Gland Cartridge Kit |
| Series | PA-2 Series |
| Weight | 0.613 LB |
-
Prop 65


