- Rod Gland Cartridge Kit
- 2" Rod Diameter
- Made of Nitrile
description
- Kit includes two end seal o-rings.
includes
- Gland cartridge
- Gland wiperseal
- Gland lipseal
- Gland back-up washer
- Gland to head O-ring
| Rod Diameter | 2 in |
| Cylinder Bore Size | 3.25 in, 4 in, 5 in, 6 in, 8 in, 10 in |
| Seal Material | Buna-N |
| Series | PA-2 Series |
| Hardware Type | Gland Cartridge Kit |
| Weight | 0.222 LB |

