- Rod Seal Kit
- 4 1/2" Rod Diameter
- Made of Nitrile
includes
- Gland wiperseal
- Gland lipseal
- Gland back-up washer
- Gland to head O-ring
| Series | PA-2 Series |
| Seal Material | Buna-N |
| Rod Diameter | 4 1/2 in |
| Hardware Type | Rod Seal Kit |
| Cylinder Bore Size | N/A |
| Weight | 1.9 LB |

