- Nitrile Rod Seal Kit for Medium Duty Hydraulic Cylinders w/ 4" Rod Diameter
| Series | PL2 |
| Material | Nitrile |
| Reference Category | Medium-Duty |
| Rod Diameter | 4 in |
| Weight | 0.66 LB |
| Series | PL2 |
| Material | Nitrile |
| Reference Category | Medium-Duty |
| Rod Diameter | 4 in |
| Weight | 0.66 LB |