- Piston Seal Kit
- 2" Bore
- Made of Nitrile
includes
- Piston lipseal
- End seal O-ring
| Rod Diameter | N/A |
| Cylinder Bore Size | 2 in |
| Seal Material | Buna-N |
| Series | PA-2 Series |
| Hardware Type | Piston Seal Kit |
| Weight | 0.113 LB |
-
Prop 65
| Rod Diameter | N/A |
| Cylinder Bore Size | 2 in |
| Seal Material | Buna-N |
| Series | PA-2 Series |
| Hardware Type | Piston Seal Kit |
| Weight | 0.113 LB |
Prop 65