Skip to content Skip to navigation menu
Piston Ring Kit

A63212508

Piston Ring Kit
Item #102232786
  • Nitrile Piston Ring Kit for 2 1/2" Bore Cylinders
Piston Ring Kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Nitrile Piston Ring Kit for 2 1/2" Bore Cylinders
Series PL2
Material Nitrile
Bore Size 2.5 in
Weight 0.222 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison