- Piston Seal Kit
- 8" Bore
- Made of Nitrile
includes
- Piston lipseal
- End seal O-ring
| Seal Material | Buna-N |
| Cylinder Bore Size | 8 in |
| Rod Diameter | N/A |
| Series | PA-2 Series |
| Hardware Type | Piston Seal Kit |
| Weight | 0.333 LB |
-
Prop 65
| Seal Material | Buna-N |
| Cylinder Bore Size | 8 in |
| Rod Diameter | N/A |
| Series | PA-2 Series |
| Hardware Type | Piston Seal Kit |
| Weight | 0.333 LB |
Prop 65