- Cylinder Body Seal Kit
- 2" Bore
- Made of Nitrile
description
- Kit includes two end seal o-rings.
| Rod Diameter | N/A |
| Hardware Type | Body Seal Kit |
| Reference Category | Medium-Duty Hydraulic |
| Cylinder Bore Size | 2 in |
| Series | PA-2 Series |
| Seal Material | Buna-N |
| Weight | 0.222 LB |

