- Rod Gland Cartridge Kit
- 3 1/2" Rod Diameter
- Made of Viton
description
- Kit includes two end seal o-rings.
includes
- Gland cartridge
- Gland wiperseal
- Gland lipseal
- Gland back-up washer
- Gland to head O-ring
| Hardware Type | Gland Cartridge Kit |
| Cylinder Bore Size | N/A |
| Seal Material | Viton |
| Series | PA-2 Series |
| Rod Diameter | 3 1/2 in |
| Weight | 0.222 LB |

