- Viton Rod Seal Kit for Medium Duty Hydraulic Cylinders w/ 1" Rod Diameter
| Series | PL2 |
| Material | Viton |
| Reference Category | Medium-Duty |
| Rod Diameter | 1 in |
| Weight | 0.111 LB |
| Series | PL2 |
| Material | Viton |
| Reference Category | Medium-Duty |
| Rod Diameter | 1 in |
| Weight | 0.111 LB |