- Viton Rod Seal Kit for Medium Duty Hydraulic Cylinders w/ 3" Rod Diameter
| Reference Category | Medium-Duty |
| Rod Diameter | 3 in |
| Series | PL2 |
| Material | Viton |
| Weight | 1.0 LB |
| Reference Category | Medium-Duty |
| Rod Diameter | 3 in |
| Series | PL2 |
| Material | Viton |
| Weight | 1.0 LB |