- Viton Rod Seal Kit for Medium Duty Hydraulic Cylinders w/ 2" Rod Diameter
| Series | PL2 |
| Bore Size | 2 in |
| Material | Viton |
| Reference Category | Medium-Duty |
| Weight | 0.222 LB |
| Series | PL2 |
| Bore Size | 2 in |
| Material | Viton |
| Reference Category | Medium-Duty |
| Weight | 0.222 LB |