Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Piston Ring Kit

A63222508

Piston Ring Kit
Item #102221180
  • Viton Piston Ring Kit for 2 1/2" Bore Cylinders
Piston Ring Kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Viton Piston Ring Kit for 2 1/2" Bore Cylinders
Material Viton
Bore Size 2.5 in
Series PL2
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison