Skip to content Skip to navigation menu
Barrel to Head/Body Seal Kit

A63222520

Barrel to Head/Body Seal Kit
Item #102187405
  • Viton Body Seal Kit for 2 1/2" Bore, Medium Duty Hydraulic Cylinder
Barrel to Head/Body Seal Kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Viton Body Seal Kit for 2 1/2" Bore, Medium Duty Hydraulic Cylinder
Series PL2
Reference Category Medium-Duty Hydraulic
Bore Size 2.5 in
Material Viton
Weight 0.222 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison