Skip to content Skip to navigation menu
Seal Kits

A63223206

Seal Kits
Item #101379652
  • Viton Body Seal Kit for 3 1/4" Bore, Heavy Duty Hydraulic Cylinder
Seal Kits
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Viton Body Seal Kit for 3 1/4" Bore, Heavy Duty Hydraulic Cylinder

description

  • Viton Rod Seal Kits for heavy-duty hydraulic cylinders
Bore Size 3.25 in
Reference Category Heavy-Duty Hydraulic
Material Viton
Series PH2
Weight 0.222 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison