- Viton Body Seal Kit for 3 1/4" Bore, Medium Duty Hydraulic Cylinder
| Reference Category | Medium-Duty Hydraulic |
| Material | Viton |
| Series | PL2 |
| Bore Size | 3.25 in |
| Weight | 0.222 LB |
| Reference Category | Medium-Duty Hydraulic |
| Material | Viton |
| Series | PL2 |
| Bore Size | 3.25 in |
| Weight | 0.222 LB |