- Viton Body Seal Kit for 5" Bore, Heavy Duty Hydraulic Cylinder
description
- Viton Rod Seal Kits for heavy-duty hydraulic cylinders
| Reference Category | Heavy-Duty Hydraulic |
| Material | Viton |
| Series | PH2 |
| Bore Size | 5 in |
| Weight | 0.222 LB |
| Reference Category | Heavy-Duty Hydraulic |
| Material | Viton |
| Series | PH2 |
| Bore Size | 5 in |
| Weight | 0.222 LB |