- Viton Body Seal Kit for 6" Bore, Heavy Duty Hydraulic Cylinder
description
- Viton Rod Seal Kits for heavy-duty hydraulic cylinders
| Series | PH2 |
| Material | Viton |
| Reference Category | Heavy-Duty Hydraulic |
| Bore Size | 6 in |
| Weight | 0.222 LB |
| Series | PH2 |
| Material | Viton |
| Reference Category | Heavy-Duty Hydraulic |
| Bore Size | 6 in |
| Weight | 0.222 LB |