- Viton Rod Seal Kit for Medium Duty Hydraulic Cylinders w/ 6" Rod Diameter
| Material | Viton |
| Bore Size | 6 in |
| Rod Diameter | 6 in |
| Series | PL2, PH2 |
| Reference Category | Medium-Duty |
| Weight | 0.222 LB |
| Material | Viton |
| Bore Size | 6 in |
| Rod Diameter | 6 in |
| Series | PL2, PH2 |
| Reference Category | Medium-Duty |
| Weight | 0.222 LB |