- Nitrile Body Seal Kit for 4" Bore, Medium Duty Hydraulic Cylinder
| Reference Category | Medium-Duty Hydraulic |
| Bore Size | 4 in |
| Series | PL2 |
| Material | Nitrile |
| Weight | 0.222 LB |
| Reference Category | Medium-Duty Hydraulic |
| Bore Size | 4 in |
| Series | PL2 |
| Material | Nitrile |
| Weight | 0.222 LB |