- Cylinder Body Seal Kit
- 5" Bore
- Made of Nitrile
description
- Kit includes two end seal o-rings.
| Cylinder Bore Size | 5 in |
| Hardware Type | Body Seal Kit |
| Series | PA-2 Series |
| Seal Material | Buna-N |
| Rod Diameter | N/A |
| Weight | 0.222 LB |
| Cylinder Bore Size | 5 in |
| Hardware Type | Body Seal Kit |
| Series | PA-2 Series |
| Seal Material | Buna-N |
| Rod Diameter | N/A |
| Weight | 0.222 LB |