- Nitrile Body Seal Kit for 8" Bore, Medium Duty Hydraulic Cylinder
| Material | Nitrile |
| Series | PL2 |
| Reference Category | Medium-Duty Hydraulic |
| Bore Size | 8 in |
| Weight | 0.333 LB |
| Material | Nitrile |
| Series | PL2 |
| Reference Category | Medium-Duty Hydraulic |
| Bore Size | 8 in |
| Weight | 0.333 LB |