- Cylinder Body Seal Kit
- 10" Bore
- Made of Nitrile
description
- Kit includes two end seal o-rings.
| Hardware Type | Body Seal Kit |
| Rod Diameter | N/A |
| Seal Material | Buna-N |
| Cylinder Bore Size | 10 in |
| Series | PA-2 Series |
| Weight | 1.0 LB |
| Hardware Type | Body Seal Kit |
| Rod Diameter | N/A |
| Seal Material | Buna-N |
| Cylinder Bore Size | 10 in |
| Series | PA-2 Series |
| Weight | 1.0 LB |