- Rod Seal Kit for 50 mm or 63 mm Bore
- 20 mm Rod Diameter
- Made of Nitrile
description
- Keep your equipment running with this complete assortment of repair kits. Kits provide all the seals necessary to reseal either the rod or the piston assembly.
| Cylinder Bore Size | 63 mm, 50 mm |
| Hardware Type | Rod Seal Kit |
| Series | ME ISO |
| Rod Diameter | 20 mm |
| Seal Material | Buna-N |
| Weight | 1.0 LB |

