- Piston Seal Kit for 50 mm Bore
- Made of Nitrile
description
- Keep your equipment running with this complete assortment of repair kits. Kits provide all the seals necessary to reseal either the rod or the piston assembly.
| Rod Diameter | 20 mm |
| Seal Material | Buna-N |
| Series | ME ISO |
| Hardware Type | Piston Seal Kit |
| Cylinder Bore Size | 50 mm |
| Weight | 0.15 LB |

