- Rod Gland Cartridge Kit for 50 mm or 63 mm Bore
- 20.00 mm Rod Diameter
- Made of Viton
description
- Kit includes two end seal o-rings.
| Hardware Type | Gland Cartridge Kit |
| Series | ME ISO |
| Seal Material | Viton |
| Cylinder Bore Size | 50 mm, 63 mm |
| Rod Diameter | 20 mm |
| Weight | 5.0 LB |

