- Rod Gland Cartridge Kit for 80 mm or 100 mm Bore
- 25.00 mm Rod Diameter
- Made of Viton
description
- Kit includes two end seal o-rings.
| Rod Diameter | 25 mm |
| Series | ME ISO |
| Seal Material | Viton |
| Hardware Type | Gland Cartridge Kit |
| Cylinder Bore Size | 80 mm, 100 mm |
| Weight | 5.0 LB |

