- Gland Cartridge Kit for Econo-Ram II™ Series Cylinders
- Nitrile Seal Material
- Rod Diameter of 1/2"
| Seal Material | Buna-N |
| Rod Diameter | 1/2 in |
| Hardware Type | Gland Cartridge Kit |
| Cylinder Bore Size | 1.25 in |
| Series | Econo-Ram II™ |
| Weight | 1.0 LB |
| Seal Material | Buna-N |
| Rod Diameter | 1/2 in |
| Hardware Type | Gland Cartridge Kit |
| Cylinder Bore Size | 1.25 in |
| Series | Econo-Ram II™ |
| Weight | 1.0 LB |