The Schrader Bellows Clean Plus cylinder offers a great economical alternative to chrome-plated or stainless steel cylinders used in caustic washdown applications and corrosive environments. Fast delivery in a variety of bores and mounting styles are available.
applications
Washdown service
Food industry
features
Stainless steel piston rod
Nonlube
NFPA interchangeable
compliances
0
Mounting Style Description
Cap Detachable Clevis
Rod End Thread
3/4-16
End Type
Single Rod
Rod Material
Coated Aluminum
Cylinder Bore Size
3.25 in
Lube Specification
Non Lube Design
Port Location
12 O'clock on Each End (Standard)
Mounting Style
MP2
Cylinder Material
Aluminum, LECTROFLUOR® Coated
Cylinder Style
Tie Rod, NFPA
Rod Diameter
1 in
Seal Material
Buna-N
Cushions
Noncushioned
Port Size
1/2
Port Type
NPT
Origin
Coated Aluminum NFPA
Rod End Style
Male, Small
Seal Design
Buna-N Rubber
Series
Econo-Ram II™ Clean Plus
Bumpers
w/o Bumpers
Magnetic Piston
No
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back