Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cushions
Noncushioned
Rod End Thread
7/16-20
Seal Type Code
1
Rod Material
Aluminum
Mounting Style
MS1
Port Size
3/8
Lube Specification
Non Lube Design
Seal Design
Buna-N Rubber
Bore Code
A10
Rod Diameter
5/8 in
Cylinder Style
Tie Rod, NFPA
Bumpers
w/o Bumpers
Weight per Inch
0.36 lb
Base Wt.
1.73 lb
Cylinder Bore Size
1.5 in
Rod End Style
Male, Small
Port Type
NPTF
Actuator Material
Aluminum
Magnetic Piston
No
Series
Econo-Ram II™
Seal Material
Buna-N
End Type
Single Rod
Mounting Style Code
01
Mounting Style Description
Side End Angle
Port Location
12 O'clock on Each End (Standard)
Cylinder Material
Aluminum
Rod End Style Code
2
Weight
3.89 LB
We're here for you
with Service Centers across the country - We have your back