Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Conveyor systems
Packaging equipment
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Bumpers
w/o Bumpers
Seal Type Code
1
Rod End Style Code
4
Lube Specification
Non Lube Design
Cylinder Material
Aluminum
Port Type
NPTF
Rod Material
Aluminum
Port Size
3/8
Cylinder Style
Tie Rod, NFPA
Bore Code
A10
Rod End Thread
1/2-20
Seal Design
Buna-N Rubber
End Type
Single Rod
Seal Material
Buna-N
Mounting Style Description
Side Tapped
Mounting Style
MS4
Actuator Material
Aluminum
Cylinder Bore Size
1.5 in
Series
Econo-Ram II™
Magnetic Piston
No
Weight per Inch
0.36 lb
Mounting Style Code
16
Cushions
Cushioned, Both Ends
Rod Diameter
5/8 in
Rod End Style
Male, Intermediate
Port Location
12 O'clock on Each End (Standard)
Base Wt.
1.73 lb
Weight
8.93 LB
We're here for you
with Service Centers across the country - We have your back